Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGN, 4, Carbide

  • Mfr # 6188147
  • Zoro # G8123525

product price: 
$
36.69
/ea
Sold in multiples of 10 for $366.90

Key Features

Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Insert Size
454
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6188147
Zoro #
G8123525
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WIS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNGN120716T01020 WIS10
No. of Edges
4
Relief Angle
0 Degrees
Coating
Uncoated
ANSI Number
CNGN454T01020
Non Ferrous (N) Compatibility
No
For Use With
Series DCLNR/L4
Workpiece Compatibility
Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
S
Cutting Edge
Chamfered
Chamfer Angle
20 Degrees
ANSI Code
CNGN454T01020 WIS10
Number of Cutting Edges
4
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
WIS10
Shape
Rhombic
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Insert Holding Type
No Screw Hole
Chip-Breaker Code
T01020
Primary Material Application
Nickel, Titanium
Material
Carbide
Style
CNGN
Application
Roughing

Dimensions

Insert Size
454
Corner Radius
1/16 in
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.10 to 3.60mm

Description

Diamond Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGN454T01020 WIS10, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.