Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.4 mm, Carbide

  • Mfr # 7054075
  • Zoro # G4833573

product price: 
$
35.39
/ea
Sold in multiples of 10 for $353.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054075
Zoro #
G4833573
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT16T304-FM2 WSM20S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
TCGT3(2.5)1-FM2 WSM20S
Mounting Style
Screw
No. of Edges
3
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Shape
Triangle
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
ANSI Code
TCGT3(2.5)1-FM2 WSM20S
Chip-Breaker Code
FM2
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1560"
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.20 mm to 2.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.