Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5330145
  • Zoro # G9687562
product price: 
$
15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5330145
Zoro #
G9687562
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NMT WS10
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Uncoated
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Series DCLNR/L4
ANSI Number
CNMG432-NMT
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WS10
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Chip-Breaker Code
NMT
ANSI Code
CNMG432-NMT WS10
Material
Carbide
Application
Medium
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432-NMT WS10, Clearance Angle 0 Degrees

Ratings & reviews