Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5381296
  • Zoro # G9687571
product price: 
$
15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5381296
Zoro #
G9687571
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408-NFT WS10
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Super Alloy (S)
For Use With
Series DCLNR/L4
Cast Iron (K) Compatibility
No
Coating
Uncoated
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432-NFT
ANSI Code
CNMG432-NFT WS10
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
S
Number of Cutting Edges
4
Manufacturer Grade
WS10
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Chip-Breaker Code
NFT
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Material
Carbide
Application
Finishing
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.0310"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews