Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6890823
  • Zoro # G4866613

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890823
Zoro #
G4866613
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MS3 WSM10S
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CNMG432-MS3 WSM10S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Shape
Rhombic
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MS3
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
ANSI Code
CNMG432-MS3 WSM10S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-MS3 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.