Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7053962
  • Zoro # G4839867
product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053962
Zoro #
G4839867
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408-NFT WSM20S
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432-NFT WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
NFT
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
ANSI Code
CNMG432-NFT WSM20S
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-NFT WSM20S, Clearance Angle 0 Degrees

Ratings & reviews