Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7251920
  • Zoro # G4869772
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251920
Zoro #
G4869772
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MM5 WSM30S
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
ANSI Number
CNMG432-MM5 WSM30S
Coating
PVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CNMG432-MM5 WSM30S
Insert Holding Type
Straight Hole
Chip-Breaker Code
MM5
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews