Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5016664
  • Zoro # G7947843

product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016664
Zoro #
G7947843
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAK20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-NM5 WAK20
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
ANSI Number
CNMG433-NM5
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Code
CNMG433-NM5 WAK20
Primary Material Application
Cast Iron
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
NM5
Number of Cutting Edges
8
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
WAK20
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
K
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG433-NM5 WAK20, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.