Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6465899
  • Zoro # G7928256
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465899
Zoro #
G7928256
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-FM4 WMP20S
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VCMT331
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Included Angle
35 Degrees
Measurement System
Fractional Inch
ANSI Code
VCMT332-FM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM4
Manufacturer Grade
WMP20S
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT332-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews