Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5092386

  • Zoro # G7919278


product price:  $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5092386
Zoro #
G7919278
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-NM4 WPP20
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Code
NM4
Manufacturer Grade
WPP20
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Steel
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CNMG433-NM4 WPP20
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG433-NM4 WPP20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.