Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 6907138
  • Zoro # G7923277
product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6907138
Zoro #
G7923277
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT150408 WSM20S
Coating
CVD
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DCMT3(2.5)2
Mounting Style
Screw
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20S
Shape
Rhombic
ANSI Code
DCMT432 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DCMT432 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews