Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6917295
  • Zoro # G7921737

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917295
Zoro #
G7921737
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT070208-RM4 WSM10S
No. of Edges
2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
DCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Chip-Breaker Code
RM4
ANSI Code
DCMT2(1.5)2-RM4 WSM10S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.60 to 2.00mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.