Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # 6389613
  • Zoro # G7923435
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6389613
Zoro #
G7923435
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150608-RK5 WKK20S
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
DNMA332
Mounting Style
Clamp
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron
Chip-Breaker Code
RK5
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMA442-RK5 WKK20S
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.0310"
Depth of Cut
0.80 to 5.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMA442-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews