Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # 6411309
  • Zoro # G7923371

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411309
Zoro #
G7923371
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150608-RK5 WKK10S
Super Alloy (S) Compatibility
No
ANSI Number
DNMA433
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
ANSI Code
DNMA442-RK5 WKK10S
Number of Cutting Edges
2
Chip-Breaker Code
RK5
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Cutting Application
Turning
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.0310"
Thickness
1/4 in
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMA442-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.