Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # 6411321
  • Zoro # G7923426
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411321
Zoro #
G7923426
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150612-RK5 WKK10S
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
2
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMA442
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Shape
Rhombic
Included Angle
55 Degrees
Chip-Breaker Code
RK5
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
ANSI Code
DNMA443-RK5 WKK10S
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMA443-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews