Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # 6389794
  • Zoro # G7923505
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6389794
Zoro #
G7923505
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150612-RK5 WKK20S
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
DNMA442
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Code
RK5
ANSI Code
DNMA443-RK5 WKK20S
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 5.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMA443-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews