Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6342041
  • Zoro # G7933147

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6342041
Zoro #
G7933147
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-RP5 WKK20S
Stainless (M) Compatibility
Yes
ANSI Number
DNMG432
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Primary Material Application
Cast Iron
Chip-Breaker Code
RP5
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Primary Material Application ISO Code
K
ANSI Code
DNMG442-RP5 WKK20S
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-RP5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.