Shop WALTER

Turning Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 6498449
  • Zoro # G7929741

product price: 
$
17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6498449
Zoro #
G7929741
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCMT06T304-MK4 WKK20S
Coating
PVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
WCMT3(2.5)2
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Application
Turning
Measurement System
Metric
Clearance Angle
7 Degrees
Coating Process
PVD
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
MK4
Primary Material Application ISO Code
K
ANSI Code
WCMT3(2.5)1-MK4 WKK20S
Manufacturer Grade
WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Cutting Edge Length
6.52mm
Depth of Cut
0.40 to 2.50mm
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm

Description

Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.