Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, .5, Carbide

  • Mfr # 7091912
  • Zoro # G4815120

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
440.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091912
Zoro #
G4815120
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150602-FM5 WSM10S
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG44(0.5)-FM5 WSM10S
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
55 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
FM5
ANSI Code
DNMG44(0.5)-FM5 WSM10S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
440.5
Corner Radius
0.0080 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0"
Nose Radius
0.008"
Cutting Edge Length
15.50mm
Depth of Cut
0.10 to 1.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG44(0.5)-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.