Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 7376527
  • Zoro # G4839830

product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376527
Zoro #
G4839830
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608-MM5 WMP20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
ANSI Number
CNMG542-MM5 WMP20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WMP20S
Chip-Breaker Code
MM5
Primary Material Application
Stainless Steel, Steel
ANSI Code
CNMG542-MM5 WMP20S
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Depth of Cut
0.80 to 4.50mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG542-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.