Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 4163980
  • Zoro # G2909608
product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4163980
Zoro #
G2909608
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT0602041P
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ANSI Number
CCGT21511P
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
AlTiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Included Angle
80 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
1P
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
TN10U
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
CCGT21511P
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code CCGT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews