Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6613528
  • Zoro # G7919628

product price: 
$
30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6613528
Zoro #
G7919628
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP05S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP5 WPP05S
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
ANSI Number
CNMG544
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CNMG543-RP5 WPP05S
Material - Machining
Carbide
Manufacturer Grade
WPP05S
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
RP5
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP5 WPP05S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.