Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6353368
  • Zoro # G7919530

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353368
Zoro #
G7919530
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612-MK5 WKK10S
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG322
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
Yes
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
MK5
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
ANSI Code
CNMG543-MK5 WKK10S
Shape
Rhombic
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
1.20 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.