Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7251098
  • Zoro # G4759358
product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251098
Zoro #
G4759358
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RM5 WMP20S
Super Alloy (S) Compatibility
Yes
Coating
CVD
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
CNMG543-RM5 WMP20S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Number of Cutting Edges
4
ANSI Code
CNMG543-RM5 WMP20S
Chip-Breaker Code
RM5
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews