Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7376528
  • Zoro # G4854390

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376528
Zoro #
G4854390
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612-MM5 WMP20S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
ANSI Number
CNMG543-MM5 WMP20S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MM5
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
ANSI Code
CNMG543-MM5 WMP20S
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
0.80 to 4.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.