Shop WALTER

Diamond Turning Insert, Diamond, 5/16 in, VCGT, 0.10mm, Carbide

  • Mfr # 6955727
  • Zoro # G4874219

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
5/16 in
Insert Size
2.520.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955727
Zoro #
G4874219
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2.520.2
Corner Radius
0.10mm
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.004"
Depth of Cut
0.50 to 1.50mm
Thickness
1/8 in
Cutting Edge Length
13.10mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT130301-MN2 WNN10
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
VCGT2.5(2)0.2-MN2 WNN10
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
N
Chip-Breaker Code
MN2
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
VCGT2.5(2)0.2-MN2 WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Manufacturer Grade
WNN10
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 5/16 in, TiAlN, ANSI Code VCGT2.5(2)0.2-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.