Shop WIDIA

POSITIVE INSERT GEO AL, 2, DCGT, 1

  • Mfr # 6968755
  • Zoro # G805972707

product price: 
$
17.75
/ea
Sold in multiples of 5 for $88.75

Key Features

Insert Style
DCGT
Inscribed Circle
0.25 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
DCGT070204AL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968755
Zoro #
G805972707
UPC #
-
Country of Origin
United States
Item
POSITIVE INSERT GEO AL
Insert Style
DCGT
Inscribed Circle
0.25 in
Rake
Positive
ISO Number
DCGT070204AL
Cutting Direction
Neutral
Material Grade - Machining
Carbide
Included Angle
55 Degrees
Standards
ANSI, ISO
Measurement System
Decimal Inch
Coating Process
PVD
Coolant Fed
Non-Coolant Through
Clearance Angle
7 Degrees
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Material - Machining
Carbide
Manufacturer Grade
WU05PT
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Primary Material Application
Non-Ferrous
General Shape
Rhomboid
Secondary Material Application ISO Code
K, M, P, S
Chip-Breaker Code
AL
ANSI Code
DCGT2151AL
Shape
Rhomboid
Secondary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Number of Cutting Edges
2
Finish - Machining
AlTiN
Primary Material Application ISO Code
N
Features
Highly Wear Resistance

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.0938 in
Through Hole Inside Dia.
0.1142 in
Cutting Edge Length
0.3052 in
Thickness
0.0938 in
Fits Chest Size
Highly Wear Resistance

Description

Positive Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.