Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al)
- Mfr # 7077850
- Zoro # G2936564
product price:Â
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Insert Style
CCMT
ISO Number
CCMT09T304-E47
Cutting Direction
Neutral
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7077850
- Zoro #
- G2936564
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CCMT
- ISO Number
- CCMT09T304-E47
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Rake
- Positive
- Coating Process
- PVD
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Clearance Angle
- 7 Degrees
- Included Angle
- 80 Degrees
- Shape
- Diamond
- Manufacturer Grade
- WSM20S
- ANSI Code
- CCMT09T304-E47
- Chip-Breaker Code
- E47
- Material - Machining
- Carbide
- Hole Type
- With Hole
Dimensions
- Corner Radius
- 1/64 in
Description
Diamond Turning Insert, Chip-Breaker Code E47, TiAlN+Al2O3+(Al), ANSI Code CCMT09T304-E47, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.