Diamond Turning Insert, Positive, Neutral, CPGT, 0.0080", TiCN+TiN
- Mfr # 5004272
- Zoro # G2950817
product price:Â
$
26.39
/ea
Sold in multiples of 10 for
$263.90
Key Features
Insert Style
CPGT
Chip-Breaker
Yes
ISO Number
CPGT050202-X15
Cutting Direction
Neutral
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004272
- Zoro #
- G2950817
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CPGT
- Chip-Breaker
- Yes
- ISO Number
- CPGT050202-X15
- Cutting Direction
- Neutral
- Rake
- Positive
- Manufacturer Grade
- WTP35
- ANSI Code
- CPGT050202-X15
- Finish - Machining
- TiCN+TiN
- Chip-Breaker Code
- X15
- Primary Material Application
- Steel
- Hole Type
- With Hole
- Clearance Angle
- 11 Degrees
- Primary Material Application ISO Code
- P
- Included Angle
- 80 Degrees
- Shape
- Diamond
Dimensions
- Corner Radius
- 0.0080 in
Description
Diamond Turning Insert, Chip-Breaker Code X15, TiCN+TiN, ANSI Code CPGT050202-X15, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.