Insert
- Mfr # 7318887
- Zoro # G2966856
product price:Â
$
37.39
/ea
Sold in multiples of 5 for
$186.95
Key Features
Chip-Breaker
Yes
ISO Number
GX34-2E300N03-CF5
Cutting Direction
Neutral
Overall Length
1.3390 in
Depth of Cut
1.2600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7318887
- Zoro #
- G2966856
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX34-2E300N03-CF5
- Cutting Direction
- Neutral
- Cutting Application
- Grooving, Parting
- Chip-Breaker Code
- CF5
- Manufacturer Grade
- WSM33S
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- GX34-2E300N03-CF5
- Lead Angle
- 0 Degrees
Dimensions
- Overall Length
- 1.3390 in
- Depth of Cut
- 1.2600 in
- Max. Grooving Width
- 0.1180 in
- Corner Radius
- 0.0120 in
- Wire Rope Length
- 1.3390 in
- Length
- 1.3390 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX34-2E300N03-CF5, Chip-Breaker Code CF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.