Diamond ZDGT Carbide

  • Mfr # 5004873
  • Zoro # G7968913
product price: 
$
43.99
/ea
Sold in multiples of 10 for $439.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200540
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004873
Zoro #
G7968913
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
ANSI Number
ZDGT200540R-K85 WK10
Mounting Style
Screw Held
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Inscribed Circle
0.7870 in
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Grade
WK10
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Holding Type
Screw Held
Manufacturer Grade
WK10
ISO Number
ZDGT200540R-K85 WK10
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Wiper Insert
Yes
ANSI Code
ZDGT200540R-K85 WK10
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Code
K85
Finish - Machining
Bright (Uncoated)
Shape
Z
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Measurement System
Metric
Cutting Application
Finishing
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
K, P
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200540
Corner Radius
5/32 in
Insert Thickness
0.219"
Nose Radius
0.157"
Thickness
0.219 in
Width
14.00mm
Cutting Edge Length
21.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews