Diamond ZDGT Carbide

  • Mfr # 5004883
  • Zoro # G7927787
product price: 
$
30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150420
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004883
Zoro #
G7927787
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Insert Application
Finishing
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Cast Iron (K) Compatibility
No
Grade
WK10
Chip-Breaker
Yes
Inscribed Circle
0.5910 in
Steel (P) Compatibility
No
ANSI Number
ZDGT150420R-K85 WK10
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Coating
Uncoated
Mounting Style
Screw Held
Clearance Angle
15 Degrees
Secondary Material Application
Cast Iron, Steel
Wiper Insert
Yes
ANSI Code
ZDGT150420R-K85 WK10
Number of Cutting Edges
2
Insert Holding Type
Screw Held
ISO Number
ZDGT150420R-K85 WK10
Material - Machining
Carbide
Shape
Z
Secondary Material Application ISO Code
K, P
Cutting Application
Finishing
Hole Type
Countersink Hole
Chip-Breaker Code
K85
Measurement System
Metric
Manufacturer Grade
WK10
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150420
Corner Radius
5/64 in
Insert Thickness
0.187"
Nose Radius
0.079"
Cutting Edge Length
16.20mm
Width
10.50mm
Thickness
0.187 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews