Diamond ZDGT Carbide

  • Mfr # 5004891
  • Zoro # G8152593
product price: 
$
40.79
/ea
Sold in multiples of 10 for $407.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004891
Zoro #
G8152593
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Coating
Uncoated
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
No
Mounting Style
Screw Held
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
ZDGT200512R-K85 WK10
Inscribed Circle
0.7870 in
Grade
WK10
Insert Application
Finishing
Clearance Angle
15 Degrees
Manufacturer Grade
WK10
Insert Holding Type
Screw Held
Material - Machining
Carbide
Chip-Breaker Code
K85
Number of Cutting Edges
2
Cutting Application
Finishing
Wiper Insert
Yes
ANSI Code
ZDGT200512R-K85 WK10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
ISO Number
ZDGT200512R-K85 WK10
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Steel
Hole Type
Countersink Hole
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Shape
Z
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200512
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.219"
Thickness
0.219 in
Cutting Edge Length
21.20mm
Width
14.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews