Diamond ZDGT Carbide

  • Mfr # 5022014
  • Zoro # G8085707
product price: 
$
41.49
/ea
Sold in multiples of 10 for $414.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150420
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022014
Zoro #
G8085707
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Insert Application
Finishing
Coating
PVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Rake
Positive
Hardened (H) Compatibility
No
Grade
WXN15
No. of Edges
2
ANSI Number
ZDGT150420R-K85 WXN15
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.5910 in
Stainless (M) Compatibility
No
Material - Machining
Carbide
ANSI Code
ZDGT150420R-K85 WXN15
Coating Process
PVD
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Shape
Z
Measurement System
Metric
Finish - Machining
TiCN+
Cutting Application
Finishing
Insert Holding Type
Screw Held
ISO Number
ZDGT150420R-K85 WXN15
Clearance Angle
15 Degrees
Chip-Breaker Code
K85
Number of Cutting Edges
2
Hole Type
Countersink Hole
Primary Material Application ISO Code
N
Manufacturer Grade
WXN15
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150420
Corner Radius
5/64 in
Nose Radius
0.079"
Insert Thickness
0.187"
Width
10.50mm
Thickness
0.187 in
Cutting Edge Length
16.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews