Disposable 100 Micron Filter, 6NVR5 and 6NVR6
- Mfr # 55B012
- Zoro # G2575246
product price:Â
$
45.19
/ea
Key Features
Width (In.)
4 in
Depth (In.)
4 in
Color
White
Container Size
Small
For Use With
BCK600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55B012
- Zoro #
- G2575246
- UPC #
- 662980378762
- Country of Origin
- Canada
Dimensions
- Width (In.)
- 4 in
- Depth (In.)
- 4 in
- Container Size
- Small
- Height (In.)
- 10 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
- Overall Height
- 10 in
Details
- Item
- Disposable Filter Cartridge
- Color
- White
- For Use With
- BCK600
- Material
- Mesh/Nylon
- Removes
- Particles
- Compatible Parts Washer Manufacturer Model Number
- BCK600, Parts Washer
- Product Type
- Disposable Filter Cartridge
- For Washer Type
- Parts Washer
- Compatible with Brand
- BioCircle
- Shell Material
- Mesh/Nylon
- Wire Color
- White
Description
Disposable Filter Cartridge, Product Type Disposable Filter Cartridge, Compatible with Brand BioCircle, Compatible Parts Washer Manufacturer Model Number BCK600, Compatible Parts Washer Grainger Part Number 4TKJ5, For Washer Type Parts Washer, For Solution Base Type Not Applicable, Color White, Material Mesh/Nylon, Overall Depth 4 in, Overall Height 10 in, Overall Width 4 in, Removes Particles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.