Shop WALTER

Heavy Duty Parts Washer Sys. Large

  • Mfr # 55D600BCUP
  • Zoro # G3471505

product price: 
$
3,587.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55D600BCUP
Zoro #
G3471505
UPC #
662980555729
Country of Origin
United States

Dimensions

Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
Nominal Tank Depth (In.)
10 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
1/40 HP, 135 gph @ 10 ft
Overall Width
27 in
Tank Overall Depth
24 in
Overall Depth
38 in
Overall Height
43 in
Tank Overall Height
29 3/4 in
Tank Overall Width
20 in

Details

Item
Parts Washer
Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Type
Bioremediating
Construction
Plastic
Heater Type
Coil
Resists
Corrosion
Work Light
No
Temp. Range (F)
104 Degrees to 106 Degrees F
Includes
(6) 5.3 gal Pails of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution
Standards
CSA Certified
Filtration
User Changeable
Voltage
120V AC
For Use With
38N831, 38N832, 55A109
Cleaning Solution Included
(6) 5.2 gal Pails Bio-Circle ULTRA
Horsepower
1/40 hp
Work Lighting
No Light Included
Frequency
60 Hz
Pump Maximum Flow Rate
135 gph @ 10 ft of Head
Minimum Operating Temperature
104 Degrees F
Number of Flushing Stations
1
Series
Bio-Circle Maxi
For Solution Base Type
Water-Based (Microbial)
Maximum Fluid Level
10 in
Number of Brush Stations
1
Filtration Type
Changeable
Tank Material
Plastic
Cleaning Method
Bioremediation, Flush, Manual
Load Capacity
0.25 ton
Maximum Operating Temperature
106 Degrees F
Maximum Operating Temperature
106 Degrees F
Cleaner Container Type
Pail
PH Level
Neutral

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.25 ton, Tank Overall Width 20 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/4 in, Minimum Operating Temperature 104 Degrees F, Maximum Operating Temperature 106 Degrees F, Voltage 120V AC, Horsepower 1/40 hp, Standards CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.