Shop WALTER
See all product information
Create Account
Drilling Insert, Special, P6001-D12, 10R
- Mfr # 6521178
- Zoro # G0313717
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Insert Size
D12
Grade
WPP45C
Insert Style
P6001
Insert Shape
Special
Mounting Style
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6521178
- Zoro #
- G0313717
- UPC #
- -
- Country of Origin
- Germany
- Item
- Drilling Insert
- Grade
- WPP45C
- Insert Style
- P6001
- Insert Shape
- Special
- Mounting Style
- Screw
- Steel (P) Compatibility
- Yes
- ISO Number
- P6001-D12,10R
- ANSI Number
- P6001-D12,10R
- Chip-Breaker
- 10R
- Cast Iron (K) Compatibility
- No
- Cutting Direction
- Right Hand
- Insert Position
- Spade Drill
- Application
- Drilling
- Super Alloy (S) Compatibility
- No
- For Use With
- B4017 Drill Body
- Hardened (H) Compatibility
- No
- Non Ferrous (N) Compatibility
- No
- No. of Edges
- 2
- Coating
- CVD
- Stainless (M) Compatibility
- No
- Rake
- Positive
- Style
- P6001
- Primary Material Application
- Steel
- Primary Material Application ISO Code
- P
Dimensions
- Insert Size
- D12
- Insert Thickness
- 0.141"
Description
Drilling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.