Shop WALTER

Parts Washer Cleaning Solution, 55 Gal.

  • Mfr # 55A108
  • Zoro # G9819117

product price: 
$
2,515.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Cloudy
For Use With
BCK350 and BCK600
Removes
Grease, Oil
Temp. Range (F)
32 Degrees to 208 Degrees F
Size
55 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55A108
Zoro #
G9819117
UPC #
662980864227
Country of Origin
Canada
Item
Parts Washer Cleaner
Color
Cloudy
For Use With
BCK350 and BCK600
Removes
Grease, Oil
Temp. Range (F)
32 Degrees to 208 Degrees F
Flash Point (F)
None
Standards
NSF Certified, Registration 145549
Application
Parts Washing
Contains Microbes
Contains Microbes
Flammability
Nonflammable
NSF Rating
C1
VOC Content Weight Percentage
0 %
Fragrance
Fresh
For Washer Type
Microbial Parts Washers
Base Type
Water
Container Type
Drum
Minimum Operating Temperature
32 Degrees F
For Material Type
Aluminum Alloys, Steel
Chemical Type
2-(2-Butoxyethoxy) Ethanol, Alcohols, C10-Rich, C9-11-ISO, Ethoxylated
Cleaner Type
Cleaner, Degreaser
Series
Bio-Circle Ultra
Product Form
Liquid
Maximum Operating Temperature
109 Degrees F
Maximum Operating Temperature
109 Degrees F
PH Level
Neutral
Wire Color
Cloudy

Dimensions

Size
55 gal
Container Size
55 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, For Material Type Aluminum Alloys, Steel, Flash Point Not Applicable, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 32 Degrees F, Container Type Drum, Standards NSF Certified, Registration 145549, Chemical Type 2-(2-Butoxyethoxy) Ethanol, Alcohols, C10-Rich, C9-11-ISO, Ethoxylated, Cleaner Type Cleaner, Degreaser, Color Cloudy, Contains Microbes Contains Microbes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.