Shop WALTER

Parts Washer Kit, 43 in H, 36 gal., Tubular

  • Mfr # 55D615CBP
  • Zoro # G4322398

product price: 
$
3,306.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55D615CBP
Zoro #
G4322398
UPC #
662980830215
Country of Origin
United States
Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Type
Aqueous
Output Frequency (Hertz)
60 Hz
Heater Type
Tubular
Voltage
120V AC
Temp. Range (F)
41 Degrees to 104 Degrees F
Item
Parts Washer
Drum Capacity (Gal.)
5.2 gal
Work Light
No
Includes
(6) 5.2 gal Pails of CB100
Standards
CSA Certified
Construction
Polyethylene
Filtration
Yes
Output Watts
750 W
Tank Material
Plastic
Cleaning Method
Flush, Manual
Series
Clean Box Maxi
Work Lighting
No Light Included
Pump Maximum Flow Rate
135 gph
For Solution Base Type
Water-Based
Cleaning Solution Included
(6) 5.2 gal Pails CB 100
Drum Capacity
5.2 gal
Minimum Operating Temperature
41 Degrees F
Wattage
750 W
Frequency
60 Hz
Load Capacity
0.275 ton
Maximum Operating Temperature
104 Degrees F
Number of Brush Stations
1
Number of Flushing Stations
1
Compatible Solution Manufacturer Model Number
CB 100
Maximum Fluid Level
10 in
Maximum Operating Temperature
104 Degrees F
Cleaner Container Type
Pail
PH Level
Slighlty Alkaline

Dimensions

Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
135 gph
Tank Overall Width
18 1/4 in
Tank Overall Depth
24 in
Overall Width
27 in
Overall Depth
38 in
Tank Overall Height
29 3/8 in
Overall Height
43 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.275 ton, Tank Overall Width 18 1/4 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/8 in, Minimum Operating Temperature 41 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Standards CSA Certified, Cleaning Solution Included (6) 5.2 gal Pails CB 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.