Shop WALTER
See all product information
Create Account
E-WELD 3 3.78 L
- Mfr # 53F255
- Zoro # G009985961
product price:Â
$
75.69
/ea
Key Features
Features
Corrosion Resistant, Silicone Free, Solvent Free, VOC Free
Color
Clear blue
Form
Liquid
Fragrance
Characteristic
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F255
- Zoro #
- G009985961
- UPC #
- 662980402610
- Country of Origin
- Canada
- Item
- Anti-Spatter Fluid
- Features
- Corrosion Resistant, Silicone Free, Solvent Free, VOC Free
- Color
- Clear blue
- Form
- Liquid
- Fragrance
- Characteristic
- Container Type
- Bottle
- Chemical Base
- Water
- pH (Minimum)
- 8 pH
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- pH (Maximum)
- 9.5 pH
- Standards
- CFIA, NSF
- Process
- Arc Welding, MIG, Plasma Cutting
- VOC Content
- 0 %
- Container Capacity
- 1 gal
- Series
- E-WELD 3
- Density
- 1.01 g/mL
- Agent Color
- Blue
Dimensions
- Size
- 3.78 L / 1 Gal
- Fits Chest Size
- Corrosion Resistant, Silicone Free, Solvent Free, VOC Free
Description
Anti-Spatter Fluid, Container Capacity 1 gal, Container Type Bottle, Chemical Base Water, Series E-WELD 3, Agent Color Blue, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.01 g/mL, Features Corrosion Resistant, Silicone Free, Solvent Free, VOC Free, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 8 pH, Process Arc Welding, MIG, Plasma Cutting, Standards CFIA, NSF, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.