Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End mill H3027419-12

  • Mfr # H3027419-12

  • Zoro # G600012691


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
38mm
Shank Dia.
12mm
End Mill Application
Type 30
Finish
DIA (Diamond)
Chamfer Width
0.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3027419-12
Zoro #
G600012691
UPC #
4042446111625
Country of Origin
Italy

Dimensions

Length of Cut
38mm
Shank Dia.
12mm
Chamfer Width
0.1mm
Overall length
100mm
Cutting edge diameter (h10)
12mm
Functional length
55mm

Details

End Mill Application
Type 30
Finish
DIA (Diamond)
Series
Protostar®
Number of Inserts Required
3EA

Description

Metric Square End Mills Solid carbide shoulder/slot mills, H3027419-12, 12 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.