Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collets DIN 6499 ER collets C330.10.090

  • Mfr # C330.10.090

  • Zoro # G700032414


product price: $54.45
/ea

Key Features

Collet Series
ER16
Overall length
27.5mm
Description
Value
Min. Connection diameter
8mm
Max. connection diameter
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C330.10.090
Zoro #
G700032414
UPC #
-
Country of Origin
India

Dimensions

Overall length
27.5mm
Min. Connection diameter
8mm
Max. connection diameter
9mm

Details

Collet Series
ER16
Description
Value

Description

ER Collets, DIN 6499 ER collets, C330.10.090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.