Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collets DIN 6499 ER collets C330.13.110

  • Mfr # C330.13.110

  • Zoro # G500033277


product price: $57.75
/ea

Key Features

Min. connection diameter
10mm
Max. connection diameter
11mm
Collet Series
ER20
Overall Length
31.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C330.13.110
Zoro #
G500033277
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. connection diameter
10mm
Max. connection diameter
11mm
Overall Length
31.5mm

Details

Collet Series
ER20

Description

ER Collets, DIN 6499 ER collets, C330.13.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.