Shop WALTER
See all product information
Create Account
Expanding Drum 5-3/8 in. x 5/8-11
- Mfr # 07F061
- Zoro # G109985786
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Diameter
5-3/8"
Max. RPM
3,800
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
3-1/2 in
Arbor Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07F061
- Zoro #
- G109985786
- UPC #
- 662980148259
- Country of Origin
- Germany
Dimensions
- Diameter
- 5-3/8"
- Arbor Hole Size
- 5/8"-11
- Abrasive Wheel Diameter
- 3-1/2 in
- Arbor Size
- 5/8"-11
Details
- Item
- Expanding Drum
- Max. RPM
- 3,800
Description
Expanding Drum 5-3/8 X 5/8-11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.