Finish Drum Belt, 5-3/8"x11-5/8"x3.5" Wht
- Mfr # 07T530
- Zoro # G4374732
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Diameter
3-1/2 in
Application
Finishing with polishing paste
Grade
Felt
Product Type
ABRASIVE FINISHING BELT
Width
5-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T530
- Zoro #
- G4374732
- UPC #
- 662980021460
- Country of Origin
- Germany
Dimensions
- Diameter
- 3-1/2 in
- Width
- 5-3/8"
Details
- Item
- ABRASIVE FINISHING BELT
- Application
- Finishing with polishing paste
- Grade
- Felt
- Product Type
- ABRASIVE FINISHING BELT
Description
ABRASIVE FINISHING BELT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.