Shop WALTER
See all product information
Create Account
Felt Drum Belt, 3-1/2"x15-1/2"x5"
- Mfr # 07T336
- Zoro # G4375100
product price:Â
$
84.45
/ea
Key Features
Length
11.81 in
Width
9.44 in
Material Application
Cast Iron; Mild Steel; Steel; Tool & High Tensile Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T336
- Zoro #
- G4375100
- UPC #
- 662980118665
- Country of Origin
- Germany
Dimensions
- Length
- 11.81 in
- Width
- 9.44 in
Details
- Item
- ABRASIVE FINISHING BELT
- Material Application
- Cast Iron; Mild Steel; Steel; Tool & High Tensile Steel
Description
ABRASIVE FINISHING BELT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.