Shop WALTER
See all product information
Create Account
4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum
- Mfr # 07T427
- Zoro # G409985806
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Diameter
4-3/4 in
Application
For use with polishing paste
Grade
Cotton
Arbor Hole
5/8"-11
Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T427
- Zoro #
- G409985806
- UPC #
- 662980831199
- Country of Origin
- Germany
Dimensions
- Diameter
- 4-3/4 in
- Width
- 2"
- Arbor Size
- 5/8"-11
Details
- Application
- For use with polishing paste
- Grade
- Cotton
- Arbor Hole
- 5/8"-11
- Max RPM
- 3,800
- Optimal RPM
- 1,700 - 2,200
Description
Ideal for enhancing and brightening existing finishes, taking out stains in metals and bringing out a new lustre in work surfaces. Use with the polishing pastes for a mirror finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.