Shop WALTER
See all product information
Create Account
Flap Disc, T27 7"x7/8" 120gr
- Mfr # 15R712
- Zoro # G4374251
product price:Â
$
24.59
/ea
Sold in multiples of 10 for
$245.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15R712
- Zoro #
- G4374251
- UPC #
- 662980121573
- Country of Origin
- Germany
- Item
- Flap Disc,T27 7"x7/8" 120gr
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconium
- Grit
- 120
- Series
- Enduro-Flex
- Maximum Operating Speed
- 8,600 RPM
- Disc Type
- Type 27
- Operating Speed (RPM)
- 8600 RPM
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
- Disc Dia.
- 7"
- Mounting Size
- 7/8"
Description
Flap Disc,T27 7 In.x7/8 In. 120gr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.