Flap Discs, 4 1/2" dia., PK10
- Mfr # 15I468
- Zoro # G423353391
product price:Â
$
12.85
/pk of 10, $1.29/ea
Sold in multiples of 10Â pks for
$128.50
Key Features
Maximum Operating Speed
13,300 RPM
Flap Disc Type
Type 27
Connector Size
7/8 in
Abrasive Type
Non-Woven
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I468
- Zoro #
- G423353391
- UPC #
- 662980061534
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Trimmable
Details
- Maximum Operating Speed
- 13,300 RPM
- Flap Disc Type
- Type 27
- Abrasive Type
- Non-Woven
- Grade
- Medium
- Color
- Maroon
- Grit
- 180
- Backing Material
- Eco-Trim
- Abrasive Material
- Aluminum Oxide
- Series
- BLENDEX
- Connector Type
- Unthreaded Hole
- Item
- Flap Disc
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Features
- Trimmable
- Wire Color
- Maroon
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series BLENDEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 180, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.