Shop PIG

Spill Kit, 8 gal, Bag, Black, 54

  • Mfr # KIT389
  • Zoro # G8411401

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Acids, Bases
Container Type
Bag
Volume Absorbed Per Kit
8 gal
Number of Components
54
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT389
Zoro #
G8411401
UPC #
036226007141
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Acids, Bases
Container Type
Bag
Volume Absorbed Per Kit
8 gal
Number of Components
54
Includes
(3) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (40) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Duffel Bag
UV Resistant
No
Lockable
No
Portable
Yes
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
8 gal
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
8 gal
Series
KIT
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Duffel Bag, Instructions
Pad Material
Polypropylene
Overpack Drum Included
Drum Not Included
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Vapor Suppressant Included
No
Empty or Filled
Filled
Number of Sorbent Socks Included
3
Number of Disposal Bags Included
5
Includes Mounting Fasteners
No
Number of Pads Included
40
Product Type
Spill Kit
Pillow/Sock Filler Material
Polypropylene
Container Color
Black
Epoxy Putty Included
No
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Land Fill Disposable
No
Fluids Absorbed - Socks
Chemicals
Cleaning Solution Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Pillows
Harsh Chemicals
Solidifier Included
No
Sorbents Included
(3) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (4) 8 in W x 8 in L x 1 in H Harsh Chemical Absorbent Pillow in Dispenser Box (PIL302), (40) 10 in W x 13 in L Harsh Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Number of Wheels
0
Granular Sorbent Included
No
Product Weight
10 lb
Number of Pillows Included
4
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
10 lb
Wire Color
Black

Dimensions

Height
9 in
Width
17 in
Length
21 in
Container Size
11 1/2 in W x 20 1/2 in L x 9 1/4 in H
Container Width
11 1/2 in
Pad Width
10 in
Pad Length
13 in
Sock Length
46 in
Pillow Length
8 in
Container Length
20 1/2 in
Container Height
9 1/4 in
Sock Diameter
3 in
Pillow Width
8 in
Pillow Height
1 in

Description

PIG KIT389 is a filled spill kit in a black duffel bag for use in acid and base spill response. It has an 8 gal absorption capacity per kit and includes pads, pillows, socks, disposal bags, and response instructions in a black duffel bag kit weighing 10 lb for spill response and cleanup.

Key Features:

  • Absorbency: For use with acids and bases; 8 gal absorption capacity per kit.
  • Kit contents: Includes 40 polypropylene pads, 4 polypropylene pillows, 3 chemical absorbent socks, 5 polyethylene disposal bags, a duffel bag, and an emergency response handbook.
  • Component sizes: Pads measure 10 in W x 13 in L; pillows measure 8 in x 8 in x 1 in; socks measure 3 in dia x 46 in L.
  • Materials: Pads, pillow and sock filler, and pillow and sock outer skin are polypropylene.
  • Container: Black bag measures 11 1/2 in W x 20 1/2 in L x 9 1/4 in H.
  • Filled kit weight: 10 lb; no wheels.
  • Standards: 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.